The store will not work correctly when cookies are disabled.
CMI120ASE.25
Diversified Electronics Protection Relays, CMI Series
MFG Item Number
CMI120ASE.25
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Protection Relays, CMI Series
Ac Over Current Monitor/Relay
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CMI120ASE.25 |
Item Number |
CMI120ASE.25 |
Manufacturer |
Diversified Electronics |
Product Series |
CMI |
Family Series |
Diversified Electronics Protection Relays, CMI Series |
Number of Phases |
1 |
Voltage Supported |
120 V |
Line Voltage |
120 V |
Current Supported |
0.05-0.25 A |
Over Current Detect |
Yes |
Manual Reset |
Yes |
Type of Display |
LED Status Indicator |
Mounting |
Surface |
Output Relay |
DPDT |
Net Weight |
0.6875 lbs |
Gross Weight |
0.6875 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved