123-3
Dwyer Instruments Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

123-3

Dwyer Instruments Sensors
In stock
Item Number
123-3
MFG Item Number
123-3
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
123-3
Liquid Level Control

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 123-3
Item Number 123-3
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Sensors
Number of Floats 1
Contacts SPDT
Switching Current 10 A
Switching Voltage AC 115 VAC
Switching Voltage DC 115 VDC
Mounting Vertical
Connection Type Screw Terminals
Body Composition Cast Iron
Net Weight 20 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved