The store will not work correctly when cookies are disabled.
3000MR-20CM
Dwyer Instruments Panel Meters & Gauges, 3000MR Series
MFG Item Number
3000MR-20CM
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, 3000MR Series
Photohelic Switch/Gage Compact Hsg
3000MR Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
3000MR-20CM |
Item Number |
3000MR-20CM |
Manufacturer |
Dwyer Instruments |
Product Series |
3000MR |
Family Series |
Dwyer Instruments Panel Meters & Gauges, 3000MR Series |
Range |
0-20 cm WC |
Case Size |
5.5 " |
Maximum Value |
20 |
Minimum Value |
0 |
Case Style |
Round |
Connection |
1/8 NPT |
Units |
Single Scale: cm W.C |
Approvals |
CE |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved