APT-75-2DB
Dwyer Instruments Transformers, APT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APT-75-2DB

Dwyer Instruments Transformers, APT Series
In stock
Item Number
APT-75-2DB
MFG Item Number
APT-75-2DB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, APT Series
Item #
APT-75-2DB
AC Power Transformer 240 VAC Input

APT Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number APT-75-2DB
Item Number APT-75-2DB
Manufacturer Dwyer Instruments
Product Series APT
Family Series Dwyer Instruments Transformers, APT Series
Type Isolating
VA Rating 75 VA
Primary Voltage 240 V
Secondary Voltage 24 V
Enclosed No
Mounting Foot
Termination Wire Leads
Approvals CE, cULus
Net Weight 3.57 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved