DAW-38-153-3
Dwyer Instruments Controllers, DAW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DAW-38-153-3

Dwyer Instruments Controllers, DAW Series
In stock
Item Number
DAW-38-153-3
MFG Item Number
DAW-38-153-3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, DAW Series
Item #
DAW-38-153-3
Temperature Switch Range 25-110

DAW Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DAW-38-153-3
Item Number DAW-38-153-3
Manufacturer Dwyer Instruments
Product Series DAW
Family Series Dwyer Instruments Controllers, DAW Series
Type Mercury Switch
Output SPDT
Max Temperature 110 °F
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved