B506-2001
Eagle Signal Timers, B506 Reset Timer Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B506-2001

Eagle Signal Timers, B506 Reset Timer Series
In stock
Item Number
B506-2001
MFG Item Number
B506-2001
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, B506 Reset Timer Series
Item #
B506-2001
Timer, Hi-Perf, Relay Out, 90-264VAC

B506 Reset Timer Series Information

  • 0.01 Seconds ~ 9999 Hours
  • 90‑240 VAC or 24 VAC/VDC
  • 11 Pin Plug In Socket
  • DIN Rail/Panel Mount
  • UL; cUL; CE Approvals
Designed as the "best" fit timer for most applications, the B506 family is divided into 3 separate base models. The standard unit offers a wide range of field selectable operating modes and time ranges as well as a host of other convenient features. The high performance model is a good choice when advanced functions such as dual setpoints and 1 ms resolution are required. The repeat cycle model provides a variety of benefits specifically tailored for cyclical operations.

Simple to set up and operate, the B506 utilizes an intuitive button‑perdigit method for setpoint input and easy to follow scroll through menus for programming. The dual line display optimizes the interface by indicating both the present time value and the setpoint, while up to 8 annunciator lights provide information on process status. Multi‑level security enables shop floor access to be tailored to your needs.

Intended for tough industrial conditions, the B506 offers an IP65 rated front panel and a high degree of noise immunity. Choose from models with a 5 amp relay, which can directly drive a load, or solid state outputs for high speed applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B506-2001
Item Number B506-2001
Manufacturer Eagle Signal
Product Series B506 Reset Timer
Family Series Eagle Signal Timers, B506 Reset Timer Series
Operating Voltage 90-240 VAC
Nominal Voltage 120 VAC, 240 VAC
Mounting DIN Rail
Number of Digits 4
Maximum Time Preset 59 Min 59 s, 9,999 Hrs, 99 Hrs 59 Min
Time Format Hours, Hours:Minutes, Minutes, Minutes:Seconds, Seconds
Display Type LED
Termination 11 Pin
NEMA Rating NEMA 4
IP Rating IP65
Timing Activation Contact Closure, Sinking (NPN)
Output (2) SPDT Relay
Indicator Light Yes
Reset Remote
Memory Non-Volatile RAM
Approvals CE, cUL, UL
Comments Programmable Decimal Point, DIN size = 1/16
Net Weight 0.2188 lbs
Gross Weight 0.2188 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved