96BB-N5
Edwards Signaling Visual Signaling Devices, 96B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

96BB-N5

Edwards Signaling Visual Signaling Devices, 96B Series
In stock
Item Number
96BB-N5
MFG Item Number
96BB-N5
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 96B Series
Item #
96BB-N5
Strobe, 120VAC, Blue, Waterproof,

96B Series Information

  • 12~36 VDC, 120 VAC or 240 VAC
  • 6 Lens Colors
  • Weatherproof
  • Variety of Mounting Options
  • UL Approved; AC models cUL
The Edwards 96B Series AdaptaBeacon Light Duty strobe lights are low profile units that are designed for light duty applications in industrial, commercial, and institutional applications where short term intermittent visual signaling is required. A series of complementing fresnels cause the dome to "fill" with light each time the strobe flashes. This design feature increases the AdaptaBeacon "on‑time", thus improving viewer perception. Beam distance is increased with external fresnel lenses.

The 96B Series trigger and timing circuits are included as integral parts of the power supply. Replacement costs are reduced as it is necessary to replace only the strobe tube.

Designed for indoor or outdoor installation. May be direct or 1/2" (13mm) conduit mounted on any plane. However, vertical installation ensures maximum beam width projection. For weatherproof installations units must be mounted vertically with dome up. May be corner mounted using the Cat. No. CBR, corner mount bracket, or wall mounted using the Cat. No. WBR, wall mount bracket.

The 96B Series strobe is usually used where a smaller output is desired or where multiple, smaller strobes are required. They are ideally suited for installations where high ambient light levels make traditional rotating or flashing lights difficult to distinguish or where ambient noise levels make audible signals difficult to hear. The gasketed weatherproof design assures installation acceptability in most industrial and commercial locations.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 96BB-N5
Item Number 96BB-N5
Manufacturer Edwards Signaling
Product Series 96B
Family Series Edwards Signaling Visual Signaling Devices, 96B Series
Mode of Operation Strobe
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Color Blue
Lamp Type Strobe
Flash Rate/Minute 65
Mounting Conduit, Direct
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Candlepower 300,000
Estimated Lamp Life 3,000 Hrs
Operating Current 0.1 A
NEMA Rating NEMA 4X
Approvals cUL, UL
RoHS No
Net Weight 1.5625 lbs
Gross Weight 5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved