The store will not work correctly when cookies are disabled.
1SET122002R0000
In stock
Item Number
1SET122002R0000
MFG Item Number
RTM025-050-V
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Ring Tongue Terminal 1.5 to 2.5 mm
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RTM025-050-V |
Item Number |
1SET122002R0000 |
Manufacturer |
Entrelec |
Family Series |
Entrelec Terminals |
Terminal Type |
Ring |
Wire Size |
16-14 AWG |
Wire Size (AWG) |
14 AWG, 15 AWG, 16 AWG |
Volts |
600 V |
Insulated |
Insulated |
Insulation Material |
Vinyl (PVC) |
Color |
Blue |
Plating Material |
Tin |
Stud Size |
6-10 " |
Tongue Width |
0.325 " |
Max Temp |
105 °F |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved