400MW
Ericson Connectors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

400MW

Ericson Connectors
In stock
Item Number
400MW
MFG Item Number
400MW
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, Series
Item #
400MW
CAMLOCK 16 SERIES 400A INLINE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 400MW
Item Number 400MW
Manufacturer Ericson
Family Series Ericson Connectors
Connection Description Male
Current Rating 400 A
Cable Size 2/0-4/0
Connector Color White
NEMA Rating NEMA 4
Interlock Switch No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved