The store will not work correctly when cookies are disabled.
EC2-XFMR-30-480V-208V
In stock
Item Number
EC2-XFMR-30-480V-208V
MFG Item Number
EC2-XFMR-30-480V-208V
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
EC2-XFMR-30-480V-208V
TRANSFORMER 3R 30KVA 480V 120Y208
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
EC2-XFMR-30-480V-208V |
Item Number |
EC2-XFMR-30-480V-208V |
Manufacturer |
Ericson |
Family Series |
Ericson Transformers |
Phase |
3 |
Type |
Distribution |
VA Rating |
30,000 VA |
Primary Voltage |
480 V |
Secondary Voltage |
208 V |
Enclosed |
Yes |
Mounting |
Foot |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved