The store will not work correctly when cookies are disabled.
SLM100C
Federal Signal Visual Signaling Devices, SLM100 Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Visual Signaling Devices, SLM100 Series
Beacon, Clr, Steady/Flashing/
SLM100 Series Information
- Three separate inputs: steady, flashing and rotating
- PLC compatible with PNP or NPN connections
- Compatible with 12‑24VAC/DC or 120‑240VAC
- Five mounting base options
- Five color options
- UL and cUL listed
- 100,000‑hour LED
- Type 4X, IP66
- CE Compliant
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SLM100C |
Item Number |
SLM100C |
Manufacturer |
Federal Signal |
Product Series |
SLM100 |
Family Series |
Federal Signal Visual Signaling Devices, SLM100 Series |
Mode of Operation |
Flashing, Rotating |
Operating Voltage |
12-24 VDC, 120-240 VAC |
Nominal Voltage |
12 VDC, 120 VAC, 24 VDC, 240 VAC |
Color |
Clear |
Lamp Type |
LED |
Flash Rate/Minute |
85 |
Mounting |
Pipe, Wall |
IP Rating |
IP66 |
Hazardous Location Rated |
No |
Explosion Proof |
No |
Marine Listed |
No |
Estimated Lamp Life |
100,000 Hrs |
Operating Current |
0.07 A |
Operating Temperature |
-22-122 °F |
NEMA Rating |
NEMA 4X |
Approvals |
CE, cUL, UL |
RoHS |
No |
Net Weight |
0.345 lbs |
Gross Weight |
0.45 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved