The store will not work correctly when cookies are disabled.
CR324D660A
GE Overload Relays, CR324 Series
MFG Item Number
CR324D660A
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Overload Relays, CR324 Series
- 27‑135 Amp Ratings
- Manual / Automatic Reset
- 600 VAC / 250 VDC
- Panel Mounting
- Three Pole
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CR324D660A |
Item Number |
CR324D660A |
Manufacturer |
GE |
Product Series |
CR324 |
Family Series |
GE Overload Relays, CR324 Series |
Current Setting Range |
45-135 A |
Poles |
3 |
Output Contacts |
1NO, 1NC |
Trip Class |
Class 10 |
Reset Type |
Manual |
Connection Type |
Direct Mounting |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved