10-141M
Gardner Bender Terminals, General Purpose Disconnects Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10-141M

Gardner Bender Terminals, General Purpose Disconnects Series
In stock
Item Number
10-141M
MFG Item Number
10-141M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, General Purpose Disconnects Series
Item #
10-141M
Disconnect M, 22-16 AWG, 0.250 Tab,

General Purpose Disconnects Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10-141M
Item Number 10-141M
Manufacturer Gardner Bender
Product Series General Purpose Disconnects
Family Series Gardner Bender Terminals, General Purpose Disconnects Series
Terminal Type Disconnect - Male
Wire Size 22-16 AWG
Wire Size (AWG) 16 AWG, 17 AWG, 18 AWG, 19 AWG, 20 AWG, 21 AWG, 22 AWG
Package Quantity 100
Volts 600 V
Insulated Insulated
Insulation Material Vinyl
Color Red
Tab Size 0.25 "
Max Temp 167 °F
Approvals cUL, UL
Net Weight 0.2438 lbs
Gross Weight 0.2775 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved