10-145F
Gardner Bender Terminals, General Purpose Disconnects Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10-145F

Gardner Bender Terminals, General Purpose Disconnects Series
In stock
Item Number
10-145F
MFG Item Number
10-145F
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, General Purpose Disconnects Series
Item #
10-145F
Disconnect F, 12-10 Awg, 0.250 Tab,

General Purpose Disconnects Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10-145F
Item Number 10-145F
Manufacturer Gardner Bender
Product Series General Purpose Disconnects
Family Series Gardner Bender Terminals, General Purpose Disconnects Series
Terminal Type Disconnect - Female
Wire Size 12-10 AWG
Wire Size (AWG) 10 AWG, 11 AWG, 12 AWG
Package Quantity 100
Volts 600 V
Insulated Insulated
Insulation Material Vinyl
Color Yellow
Tab Size 0.25 "
Max Temp 167 °F
Approvals cUL, UL
Net Weight 0.15 lbs
Gross Weight 0.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved