The store will not work correctly when cookies are disabled.
GTP-307D
Gardner Bender Tape, Electrical Tape Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Tape, Electrical Tape Series
30ft. Electrical Tape W/Dispenser
Electrical Tape Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
GTP-307D |
Item Number |
GTP-307D |
Manufacturer |
Gardner Bender |
Product Series |
Electrical Tape |
Family Series |
Gardner Bender Tape, Electrical Tape Series |
Type |
Electrical Tape |
Roll Length |
30 ' |
Colors |
Black |
Number of Rolls |
1 |
Max Temperature |
176 °F |
Width |
0.75 " |
Approvals |
CSA, UL |
Comments |
With Dispenser |
Net Weight |
0.12 lbs |
Gross Weight |
0.14 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved