The store will not work correctly when cookies are disabled.
234265
Gems Sensors & Controls Sensors, FT-110 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
FT-110 - TurboFlow_ Economic Flow
FT-110 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
234265 |
Item Number |
234265 |
Manufacturer |
Gems Sensors & Controls |
Product Series |
FT-110 |
Family Series |
Gems Sensors & Controls Sensors, FT-110 Series |
Material |
Nylon 12 |
Sensor Type |
TurboFlow |
Flow Range |
0.53-9.2 gpm |
Port Size |
3/8 " |
Port Style |
NPT Male |
Input Power |
5-24 VDC |
Standard Flow Accuracy |
3 % |
Maximum Pressure |
200 psi |
Recommended Filtration |
50 micron |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved