1583T8E1BK
Hammond Manufacturing Power Strips, 1583E Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1583T8E1BK

Hammond Manufacturing Power Strips, 1583E Series
In stock
Item Number
1583T8E1BK
MFG Item Number
1583T8E1BK
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, 1583E Series
Item #
1583T8E1BK
Power Strip

1583E Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1583T8E1BK
Item Number 1583T8E1BK
Manufacturer Hammond Manufacturing
Product Series 1583E
Family Series Hammond Manufacturing Power Strips, 1583E Series
Nominal Input Voltage 120 VAC
Type Power Strip
Circuit Breaker 15 A
Number of Outlets 8
Intended Application Home/Office, Industrial, Rack Mount
Material Metal
Power Switch Yes
Approvals CSA, UL
RoHS Yes
Comments Pilot Light Only;Black Finish
Net Weight 3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved