The store will not work correctly when cookies are disabled.
1591DSFLBK
Hammond Manufacturing Enclosures, 1591FLS Series
MFG Item Number
1591DSFLBK
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosures, 1591FLS Series
1591FLS Series Information
- Electronic Instrument Enclosures, Ideally Suited For Mounting Printed Circuit Boards.
- Integral Card Guides Accept 1.5 Mm (0.062") P.C. Cards.
- Lap Joint Construction Provides Protection Against Dust Accumulation And Splashing Water.
- Designed To Meet IP54.
- Molded From Economical Black Plastic.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1591DSFLBK |
Item Number |
1591DSFLBK |
Manufacturer |
Hammond Manufacturing |
Product Series |
1591FLS |
Family Series |
Hammond Manufacturing Enclosures, 1591FLS Series |
Material |
ABS Plastic |
Composition |
Non-Metallic |
Number of Doors |
1 |
Cover Design |
Lift-Off Cover |
Window/Clear Cover |
No |
Latching Mechanism |
Screws |
Options Included |
Flanged |
Panel Included |
No |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved