161GA12
Hammond Manufacturing Transformers, 161 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

161GA12

Hammond Manufacturing Transformers, 161 Series
In stock
Item Number
161GA12
MFG Item Number
161GA12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, 161 Series
Item #
161GA12
TRANSFORMER, 4.4VA, OPEN, PRI: 115V,

161 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 161GA12
Item Number 161GA12
Manufacturer Hammond Manufacturing
Product Series 161
Family Series Hammond Manufacturing Transformers, 161 Series
VA Rating 2.4 VA
Primary Voltage 115 V
Secondary Voltage 12 V
Termination Pins
Insulation Class Class B
Type Low Voltage
Approvals CSA, UL
RoHS Yes
Net Weight 0.45 lbs
Gross Weight 0.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved