EJ884
Hammond Manufacturing Enclosures, EJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EJ884

Hammond Manufacturing Enclosures, EJ Series
In stock
Item Number
EJ884
MFG Item Number
EJ884
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, EJ Series
Item #
EJ884
Enclsoure, 8in.Hx8in.Wx4in.D, N4,

EJ Series Information

  • Body and Cover Formed From 16 Gauge Steel.
  • Smooth, Continuously Welded Seams Without Knockouts, Cutouts, or Holes.
  • Formed Lip On Enclosure To Exclude Flowing Liquids and Contaminants.
  • Seamless Poured‑In Place Gasket.
  • Inner Panel and Hardware Included.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EJ884
Item Number EJ884
Manufacturer Hammond Manufacturing
Product Series EJ
Family Series Hammond Manufacturing Enclosures, EJ Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Options Included Gasketed Cover, Ground Stud
Panel Included Yes
NEMA Rating NEMA 3R, NEMA 4, NEMA 12, NEMA 13
Nominal Height 8 "
Nominal Width 8 "
Nominal Depth 4 "
Approvals CE, CSA, UL
RoHS Yes
Net Weight 7 lbs
Gross Weight 8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved