FPRMF3-W
HellermannTyton Electrical Box Covers, FPR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FPRMF3-W

HellermannTyton Electrical Box Covers, FPR Series
In stock
Item Number
FPRMF3-W
MFG Item Number
FPRMF3-W
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, FPR Series
Item #
FPRMF3-W
Rectangular Decorator 3 Port

FPR Series Information

  • Smooth Finish, Flush Mount Faceplates Enable Quick and Easy Installations
  • Available in Multiple Port Counts to Cover Most Projects
  • Decorator Screwless, Snap‑On Design Provides a Contemporary Look
The FPR is offered in single or dual gang styles, the decorator faceplate is designed to cover standard electrical outlets. For communications/data applications, these faceplates also can be used to cover a standard decorator mounting frame.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FPRMF3-W
Item Number FPRMF3-W
Manufacturer HellermannTyton
Product Series FPR
Family Series HellermannTyton Electrical Box Covers, FPR Series
Composition Non-Metallic
Material Acrylonitrile Butadiene Styrene
Number of Gangs 1
Cover Type Face Plate
Cover Details 3 Port
Cover Style Smooth
Color White
Gasket Included No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved