TSR1I-21-1
HellermannTyton Raceways
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TSR1I-21-1

HellermannTyton Raceways
In stock
Item Number
TSR1I-21-1
MFG Item Number
TSR1I-21-1
TSR1I-21-1 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Raceways, Series
Item #
TSR1I-21-1
Tee Cover, 1in. Bend Radius, PVC,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TSR1I-21-1
Item Number TSR1I-21-1
Manufacturer HellermannTyton
Family Series HellermannTyton Raceways
Type Tee Cover
Material Non-Metallic
Color Ivory
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved