The store will not work correctly when cookies are disabled.
TSRPFW-JBD2
HellermannTyton Electrical Boxes
MFG Item Number
TSRPFW-JBD2
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Dual Gang Junction Box, 2.77in. Deep,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TSRPFW-JBD2 |
Item Number |
TSRPFW-JBD2 |
Manufacturer |
HellermannTyton |
Family Series |
HellermannTyton Electrical Boxes |
Type |
Junction Box |
Number of Gangs |
2 |
Color |
White |
Approvals |
UL |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved