The store will not work correctly when cookies are disabled.
P1-00083-HFUF
Hitachi Drives, SJ-P1 Series
In stock
Item Number
P1-00083-HFUF
MFG Item Number
P1-00083-HFUF
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drive, 3 HP, 380-480 VAC, 3PH, 5.3A
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
P1-00083-HFUF |
Item Number |
P1-00083-HFUF |
Manufacturer |
Hitachi |
Product Series |
SJ-P1 |
Family Series |
Hitachi Drives, SJ-P1 Series |
Input Phase |
3 |
HP (Constant Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
5.3 A |
Amps (Variable Torque Rating) |
8.3 A |
Mounting |
Screw |
Input Range Voltage (AC) |
380-480 VAC |
Net Weight |
5.955 lbs |
Gross Weight |
7.875 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved