The store will not work correctly when cookies are disabled.
HBLPPO15AAL
Hubbell Power Strips, Aluminum Service Poles Series
MFG Item Number
HBLPPO15AAL
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Strips, Aluminum Service Poles Series
SVCE POLE, 15ft.2in., BLANK W/DIVIDER
Aluminum Service Poles Series Information
- Poles with three service capability ideal for delivering power, fiber, and data cabling from the ceiling to the floor
- Available in three standard lengths to accommodate a variety of applications
- Available in five attractive durable paint colors and clear anodized aluminum finish to suit every need
- Factory ordered custom pole lengths and configurations available for special applications
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HBLPPO15AAL |
Item Number |
HBLPPO15AAL |
Manufacturer |
Hubbell |
Product Series |
Aluminum Service Poles |
Family Series |
Hubbell Power Strips, Aluminum Service Poles Series |
Voltage |
125 VAC |
Current |
20 A |
Color/Finish |
Clear Anodized Aluminum |
Material |
Aluminum |
Number of Receptacles |
0 |
Number of Circuits |
0 |
Number of Knockouts |
4 |
Nominal Height |
182 " |
Knockout Size |
2.62 " x 1.31 " |
Isolated Ground |
No |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
20 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved