The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ABW1B-B
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
UL, CSA, CE Approvals NEMA 1,2,3,3R,3S,4,4X,5,12,13 IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ABW1B-B
Item Number
ABW1B-B
Manufacturer
IDEC
Product Series
TW
Family Series
IDEC Switches, TW Series
Type
Pushbutton
Shape
Round Flush
Color
Black
Approvals
CE, CSA, UL
RoHS
No
Net Weight
0.002 lbs
Gross Weight
0.002 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved