The store will not work correctly when cookies are disabled.
BN200NW3
IDEC Power Distribution Blocks, Power Distribution Blocks Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Distribution Blocks, Power Distribution Blocks Series
Power Distribution Blocks Series Information
- Up to 350A are Available for DIN Rail or Direct Mounting on Panel Surfaces
- 2, 3, or 4 Pole Models
- UL Recognized and CSA Certified
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BN200NW3 |
Item Number |
BN200NW3 |
Manufacturer |
IDEC |
Product Series |
Power Distribution Blocks |
Family Series |
IDEC Power Distribution Blocks, Power Distribution Blocks Series |
Number of Poles |
3 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
200 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
1 |
Line/Load Connection |
Stud/Stud |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
M10 x 17 |
Output Wire Range |
M10 x 17 |
Includes Cover |
Yes |
Color |
Black |
Approvals |
CSA, UR |
RoHS |
No |
Net Weight |
1.5873 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved