HW2P-1F0-R
IDEC Pilot Lights, HW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HW2P-1F0-R

IDEC Pilot Lights, HW Series
In stock
Item Number
HW2P-1F0-R
MFG Item Number
HW2P-1F0-R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, HW Series
Item #
HW2P-1F0-R
HW PL Oper Assy Sqr Flsh xfrmr

HW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • IP20 or Spring Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm devices include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, joysticks, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.

  • Easy to Assemble
  • Choice of Plastic or Metallic Bezels
  • Tamperproof Construction


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HW2P-1F0-R
Item Number HW2P-1F0-R
Manufacturer IDEC
Product Series HW
Family Series IDEC Pilot Lights, HW Series
Push-to-Test No
Mounting Size (mm) 22 mm
Lamp Type Incandescent
Lens Shape Flush
Lens Color Red
Bezel Style Plastic Square
IP Rating IP65
Approvals CSA, UL
Gross Weight 0 lbs
Net Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved