HWAQ-213
IDEC Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HWAQ-213

IDEC Switches
In stock
Item Number
HWAQ-213
MFG Item Number
HWAQ-213
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
HWAQ-213
Legend Plate, 22mm, ON/OFF,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HWAQ-213
Item Number HWAQ-213
Manufacturer IDEC
Family Series IDEC Switches
Switch Type 2-Position Selector Switch
Legend On/Off
Hole Size 22 mm
Shape Rectangular
Material Plastic
Letter Color White
Background Color Black
Legend Location Top
Height 1.75 "
Width 1.14 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved