The store will not work correctly when cookies are disabled.
LW6B-A1C1VLB
IDEC Switches, LW-Silhouette Series
MFG Item Number
LW6B-A1C1VLB
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Switches, LW-Silhouette Series
Push button Non Illuminated
LW-Silhouette Series Information
- PC Board Mount, Solder or Screw Terminals Available
- Round Metallic or Plastic Bezels are Available
- Collective Mounting Saves Space
- Pushbuttons, Pilot Lights, Illuminated Pushbuttons, Selector Switches, Key Selector Switches, and Illuminated Selector Switches
- Square Pushbuttons also Available with Switchguards
- Key Selector Switches with High‑Security Lock Mechanism
- Separate Contacts with a Locking Lever Enable Easy Installation even when Mounted Collectively
- Gold (Gold‑Clad Silver) or Silver Contacts.
- IP65 Protection
- UL, CSA, CE, and TUV Approved
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
LW6B-A1C1VLB |
Item Number |
LW6B-A1C1VLB |
Manufacturer |
IDEC |
Product Series |
LW-Silhouette |
Family Series |
IDEC Switches, LW-Silhouette Series |
Nominal Mounting Size |
25 mm |
Operation |
Maintained |
Contacts |
SPDT |
Max Voltage |
250 VAC, 250 VDC |
Current (A) |
3 A |
Lens/Button Shape |
Round Flush |
Lens/Button Color |
Black |
Operator Size (mm) |
28 mm |
Bezel |
Plastic Round |
Terminal Type |
PCB |
IP Rating |
IP65 |
Rating (A) @ 120/125 VAC |
0.1 A |
Depth Behind Panel |
2.126 " |
Rating (A) @ 24-30 VDC |
0.1 A |
Approvals |
CE, CSA, TUV, UR |
Net Weight |
0.22 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved