The store will not work correctly when cookies are disabled.
PDS-11-PP-3
Ilsco Power Distribution Blocks, PDS Series
MFG Item Number
PDS-11-PP-3
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Distribution Blocks, PDS Series
Splicer Block, 3-P, 230A, Stud/Stud,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PDS-11-PP-3 |
Item Number |
PDS-11-PP-3 |
Manufacturer |
Ilsco |
Product Series |
PDS |
Family Series |
Ilsco Power Distribution Blocks, PDS Series |
Number of Poles |
3 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
230 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
1 |
Line/Load Connection |
Stud/Stud |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
3/8-16 x 1-7/16 " |
Output Wire Range |
3/8-16 x 1-7/16 " |
Includes Cover |
No |
UL Compliance |
UL1059 |
Color |
Black |
Approvals |
CSA, UL |
RoHS |
Yes |
Comments |
Cover C-5-3 available as accessory, Modular design |
Net Weight |
0 lbs |
Gross Weight |
2.075 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved