The store will not work correctly when cookies are disabled.
SE-100-1S1X-B
Ilsco Surge Protective Devices (SPDs), SE Type 1 Series
In stock
Item Number
SE-100-1S1X-B
MFG Item Number
SE-100-1S1X-B
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Surge Protective Devices (SPDs), SE Type 1 Series
SPD-SE-SPLIT-B10K-240-3W+G
SE Type 1 Series Information
Features
- Commercial & industrial up to 4‑mode surge protection
- Compact NEMA polycarbonate enclosure
- Indicator LED, blue for proper operational status, red to replace, optional audible alarm and relay contacts
- Surge current strength up to 100 kA
- UL 1449 Listed with advanced safety features
- Five year warranty
Benefits
- First line of defense against externally generated surges
- Mounted outdoors or indoors external or internal to any electrical panel, non‑submersible
- Easy monitoring of surge protection status
- Withstands severe lightning strikes, 100 kA unit provides extended service life
- Product longevity in the most demanding environments
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SE-100-1S1X-B |
Item Number |
SE-100-1S1X-B |
Manufacturer |
Ilsco |
Product Series |
SE Type 1 |
Family Series |
Ilsco Surge Protective Devices (SPDs), SE Type 1 Series |
Line Voltage |
120 VAC, 240 VAC Split Phase |
Surge Capacity |
100 kA |
Nominal Discharge Current |
20 kA |
SCCR |
200 kA |
UL Type |
1 |
Mode of Protection |
L-G, L-L, L-N, N-G |
Mounting |
Panel |
Alarm Contacts |
Yes |
End of Life Indicator |
Yes |
NEMA Rating |
NEMA 3X, NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 3 |
Approvals |
CSA, cUL, UL |
Net Weight |
0 lbs |
Gross Weight |
2.1 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved