The store will not work correctly when cookies are disabled.
SLU-400
Ilsco Terminals, SLU Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CU MEC 500-1/0 13/32 B UL CSA
- Provides Maximum Conductivity and Strength
- Save Space and Reduces Installation Time
- Permits Inventories to be Kept to a Minimum
- Copper Mechanical Lugs, One Conductor, One Hole
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SLU-400 |
Item Number |
SLU-400 |
Manufacturer |
Ilsco |
Product Series |
SLU |
Family Series |
Ilsco Terminals, SLU Series |
Min Conductor Range |
1/0 AWG |
Max Conductor Range |
500 kcmil |
Number of Holes |
1 |
Number of Conductors |
1 |
Material/Composition |
Copper |
RoHS Compliant |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0.799 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved