The store will not work correctly when cookies are disabled.
SPSS-1
Ilsco Grounding, SP Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
BRZMEC 7-10 STUD 1/4-20-1 UL
- Permits Inventories to be Kept to a Minimum
- Provides Efficient use and Flexibility in the Field
- Ensures Reliability
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SPSS-1 |
Item Number |
SPSS-1 |
Manufacturer |
Ilsco |
Product Series |
SP |
Family Series |
Ilsco Grounding, SP Series |
Type |
Male Stud |
Min Conductor Size |
10 AWG |
Max Conductor Size |
6 AWG |
Conductor Size Range |
10-6 AWG |
Number of Conductors |
1 |
Material |
Bronze |
For Use With |
Busbar, Fence Posts, Steel Structure |
Stud Size |
1/4-20 |
Approvals |
CSA, UL |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0.086 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved