FD500R65KE3-K
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FD500R65KE3-K

Infineon Transistors
In stock
Item Number
FD500R65KE3-K
MFG Item Number
FD500R65KE3-K
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
FD500R65KE3-K
IGBT

Series Information

Specifications

Specifications
Height (mm) 48 mm
Ships Factory Direct No
Manufacturer Part Number FD500R65KE3-K
Item Number FD500R65KE3-K
Manufacturer Infineon
Family Series Infineon Transistors
Type Single
Vces 6,500 VDC
Ic 500 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5.4-6.6 V
Vce(sat) Max 4.2 V
Circuit Type Chopper
Approvals UL
RoHS No
Comments Common Cathode
Width (mm) 190 mm
Depth (mm) 140 mm
Net Weight 3.0865 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved