TD61N12KOF
Infineon Power Modules, TD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TD61N12KOF

Infineon Power Modules, TD Series
In stock
Item Number
TD61N12KOF
MFG Item Number
TD61N12KOF
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Power Modules, TD Series
Item #
TD61N12KOF
POWER MODULE 60A 1200V SCR-DIODE

TD Series Information

  • Designed for High Overload and Power Cycling Requirements
  • High DC Blocking Stability Over Whole Lifetime
  • High Surge Current Capability Especially for Short Grid Spikes
  • Electrically Insulated Baseplate

Videos

Specifications

Specifications
Nominal Depth (mm) 93 mm
Nominal Height (mm) 30 mm
Nominal Width (mm) 20 mm
Ships Factory Direct No
Manufacturer Part Number TD61N12KOF
Item Number TD61N12KOF
Manufacturer Infineon
Product Series TD
Family Series Infineon Power Modules, TD Series
Circuit SCR-Diode w/ aux Cathode
It (rms) 120 A
It (avg) 60 A
Vrrm 1,200 V
Tq 120 µs
Igt 120 mA
di/dt (Amps/MicroSec.) 150
dV/dt (Volts/MicroSec.) 1,000
Aux. Cathode(s) Yes
Mounting Centers 80 mm
Net Weight 0.3525 lbs
Gross Weight 0.3525 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved