8SHT-152
Instrument Transformer, Div of GE Current Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8SHT-152

Instrument Transformer, Div of GE Current Transformers
In stock
Item Number
8SHT-152
MFG Item Number
8SHT-152
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Series
Item #
8SHT-152
CT, Indoor, Model: 8, Ratio: 1500:5

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8SHT-152
Item Number 8SHT-152
Manufacturer Instrument Transformer, Div of GE
Family Series Instrument Transformer, Div of GE Current Transformers
Core Style Solid Core
Aperture (WindowOpening) 3.25 " Dia.
Current Ratio 1,500:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Bracket Mounted
Termination 8-32 Brass Studs
VA for +/- 1% Class 90 VA
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.3
Approvals CSA, UR
Net Weight 1.93 lbs
Gross Weight 1.9305 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved