AG2083C3
Intermatic Timers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AG2083C3

Intermatic Timers
In stock
Item Number
AG2083C3
MFG Item Number
AG2083C3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, Series
Item #
AG2083C3
120/208 VAC Three Phase Arrestor In

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AG2083C3
Item Number AG2083C3
Manufacturer Intermatic
Family Series Intermatic Timers
Operating Voltage 208 VAC, 120 VAC
Nominal Voltage 120 VAC, 208 VAC
Termination Screw
NEMA Rating NEMA 4X
Indicator Light Yes
Approvals CSA;cCSAus
Net Weight 0.685 lbs
Gross Weight 0.795 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved