The store will not work correctly when cookies are disabled.
ET8015C
Intermatic Relays, ET8000 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
7-Day 30 Amp SPST Electronic Astro
ET8000 Series Information
- Automatically switches loads according to a preset weekly schedule
- Multi‑volt operation from 120‑277 VAC, 50/60 Hz
- To the minute programming for accurate load control and reduced energy costs
- Astronomic feature provides sunset ON and sunset OFF settings
- Eliminates the need for a separate photo control device
- Astronomic feature can be combined with independent programs
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ET8015C |
Item Number |
ET8015C |
Manufacturer |
Intermatic |
Product Series |
ET8000 |
Family Series |
Intermatic Relays, ET8000 Series |
Mode of Operation |
Off Delay, On Delay |
Multi-Function |
Yes |
Contacts |
1NO |
Mounting Type |
Surface |
Status Indicator |
LCD |
Time Range Adjustment |
Onboard |
Timing Range |
1 |
Max Time |
7 Days |
Time Range (Minutes) |
0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100 |
Time Range (Hours) |
0-1, 0-5, 0-10, 0-24, 0-48, 0-72, 0-100 |
Time Range (10Hours) |
0-1, 0-5, 0-10 |
Nominal Coil Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
Voltage (AC) |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
Contact Rating (A) |
30 A |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 1 |
Approvals |
CSA |
RoHS |
No |
Comments |
Battery Backup;Astronomic (See Tech Doc For Details) |
Net Weight |
2.9167 lbs |
Gross Weight |
2.9167 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved