FF312HH
Intermatic Timers, FF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF312HH

Intermatic Timers, FF Series
In stock
Item Number
FF312HH
MFG Item Number
FF312HH
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, FF Series
Item #
FF312HH
12 Hour 125-277 V SPDT w/ Hold For

FF Series Information

  • Rugged Time Dial Plate
  • Terminal Connection with Teeter‑Type Terminals
  • Press on Knob Design
The FF Series Commercial Auto‑Off Timers are designed to replace any standard wall switch ‑ single or multi‑gang. This series of energy‑efficient mechanical timers do not require electricity to operate. In addition, they automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FF312HH
Item Number FF312HH
Manufacturer Intermatic
Product Series FF
Family Series Intermatic Timers, FF Series
Operating Voltage 125 VAC
Nominal Voltage 120 VAC
Mounting Wall Mounted
Maximum Time Preset 12 Hrs
Display Type Dial
Timing Activation Dial Twist
Output (1) SPDT Relay
Indicator Light No
Dual Display No
Net Weight 0.4002 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved