DPT2640-010D-A
Johnson Controls Transducers, DPT264 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DPT2640-010D-A

Johnson Controls Transducers, DPT264 Series
In stock
Item Number
DPT2640-010D-A
MFG Item Number
DPT2640-010D-A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, DPT264 Series
Item #
DPT2640-010D-A
Dp Trans 0-10Wc 0-5 Vdc; +/-0.25pct.

DPT264 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DPT2640-010D-A
Item Number DPT2640-010D-A
Manufacturer Johnson Controls
Product Series DPT264
Family Series Johnson Controls Transducers, DPT264 Series
Type Differential
Pressure Range (Gauge) 0-10 inWC
Max Pressure (Gauge) 10 inWC
Input 9-30 VDC
Output 0-5 VDC
Electrical Connection Screw Terminal Strip
Pressure Connection 3/16 in Dual Barb Fitting
Temperature Range 0-175 °F
Approvals CE
Comments 0.25% Accuracy
Net Weight 0.625 lbs
Gross Weight 0.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved