The store will not work correctly when cookies are disabled.
HE-69530NP-0
Johnson Controls HVAC Sensors, HE-69XX Series
MFG Item Number
HE-69530NP-0
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
HVAC Sensors, HE-69XX Series
Humitidy Transmitter Duct Mt, Duct
HE-69XX Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HE-69530NP-0 |
Item Number |
HE-69530NP-0 |
Manufacturer |
Johnson Controls |
Product Series |
HE-69XX |
Family Series |
Johnson Controls HVAC Sensors, HE-69XX Series |
Application |
Duct |
Output |
0-10 VDC |
Input |
14-30 VDC, 20-30 VAC |
Humidity Range |
0-100 % RH |
Temperature Range |
-20-140 °F |
Temperature Sensor |
Yes |
Display |
None |
Approvals |
CE, IEC, UL |
Net Weight |
0.5 lbs |
Gross Weight |
0.68 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved