The store will not work correctly when cookies are disabled.
RIBT2401SB
MFG Item Number
RIBT2401SB
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Rib Hilo Sep 20A+Hoa 24; V/120Vac
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RIBT2401SB |
Item Number |
RIBT2401SB |
Manufacturer |
Johnson Controls |
Family Series |
Johnson Controls Relays |
Type |
T-Style Power Relay |
Current |
20 A |
Voltage |
120 VAC, 24 VAC/VDC |
Number of Electrical Connections |
1 |
Contact Type |
1NO, 1NC |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved