RIBXKTV5-100
Johnson Controls Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RIBXKTV5-100

Johnson Controls Sensors
In stock
Item Number
RIBXKTV5-100
MFG Item Number
RIBXKTV5-100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
RIBXKTV5-100
Ribxktv5-100; Ribxktv5-100

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RIBXKTV5-100
Item Number RIBXKTV5-100
Manufacturer Johnson Controls
Family Series Johnson Controls Sensors
Split Core No
Power Supply 600 VAC
Window Diameter 0.5 "
Output 0-5 VDC
Current Range 0-100 A
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved