V-3966-1001
Johnson Controls HVAC Valves, V-3000 Pneumatic Valves Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V-3966-1001

Johnson Controls HVAC Valves, V-3000 Pneumatic Valves Series
In stock
Item Number
V-3966-1001
MFG Item Number
V-3966-1001
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, V-3000 Pneumatic Valves Series
Item #
V-3966-1001
1/2in. Nc Gl 9-13# W/A 1.7

V-3000 Pneumatic Valves Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V-3966-1001
Item Number V-3966-1001
Manufacturer Johnson Controls
Product Series V-3000 Pneumatic Valves
Family Series Johnson Controls HVAC Valves, V-3000 Pneumatic Valves Series
Flow Capacity 1.7 Cv
Pipe Size 0.5 "
Max Static Pressure 345 psi
Body Pattern Two-Way
Valve Style Globe
Actuator Control Style Pneumatic
Trim Material Stainless Steel
Medium Temperature Range 281 °F
Flow Characteristic Equal Percentage
Fail-Safe Mode Spring Normally Closed
Comments 9-13 psi Spring Range
Net Weight 2.925 lbs
Gross Weight 2.925 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved