A100603-14
Cooper Connectors, J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A100603-14

Cooper Connectors, J Series
In stock
Item Number
A100603-14
MFG Item Number
A100603-14
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, J Series
Item #
A100603-14
Protective Cap,Male,E1017,Brown,

J Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A100603-14
Item Number A100603-14
Manufacturer Cooper
Product Series J
Family Series Cooper Connectors, J Series
Connection Type Protective Cap
Connection Description Male
Insulator Material Rubber
Connector Color Brown
NEMA Rating NEMA 3R
Interlock Switch No
Approvals CSA
Net Weight 0.32 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved