The store will not work correctly when cookies are disabled.
TWOLB-5
Killark-Hubbell Electrical Products Conduit Outlet Bodies, TWO Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Conduit Outlet Bodies, TWO Series
1-1/2in. TWO LB CONDUIT BODY
- Combination Bodies Have Threaded and Set Screw Hubs
- Pre‑packaged With Body, Cover and Gasket
- Covers Furnished With Stainless Steel Screws
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TWOLB-5 |
Item Number |
TWOLB-5 |
Manufacturer |
Killark-Hubbell Electrical Products |
Product Series |
TWO |
Family Series |
Killark-Hubbell Electrical Products Conduit Outlet Bodies, TWO Series |
Style |
Set Screw |
Shape |
LB |
Number of Hubs |
2 |
Cover Included |
No |
Gasket Included |
No |
Conduit Type |
EMT (Electrical Metallic Tubing) |
Connection Type |
Set-Screw |
Trade Size (in) |
1-1/2 " |
Composition |
Aluminum |
Exposure Rating |
Indoor, Outdoor |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved