SRAC200KON
Konkore Fittings (SCI) Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SRAC200KON

Konkore Fittings (SCI) Conduit Mounts
In stock
Item Number
SRAC200KON
MFG Item Number
908046
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
SRAC200KON
Rigid/IMC Conduit Clamp, Right

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 908046
Item Number SRAC200KON
Manufacturer Konkore Fittings (SCI)
Family Series Konkore Fittings (SCI) Conduit Mounts
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metallic Conduit)
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Iron
Style U-Bolt Clamp
EMT Size (in) 2 "
Rigid Size (in) 2 "
Net Weight 0.885 lbs
Gross Weight 23.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved