V05E11P
Littelfuse Metal Oxide Varistors, LV UltraMOV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V05E11P

Littelfuse Metal Oxide Varistors, LV UltraMOV Series
In stock
Item Number
V05E11P
MFG Item Number
V05E11P
V05E11P is available to buy in increments of 4500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, LV UltraMOV Series
Item #
V05E11P
Radial Varistor 05Mm Rohs/Lead Free

LV UltraMOV Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V05E11P
Item Number V05E11P
Manufacturer Littelfuse
Product Series LV UltraMOV
Family Series Littelfuse Metal Oxide Varistors, LV UltraMOV Series
Max Applied Voltage RMS 11 Vrms
Max Applied Voltage DC 14 VDC
Energy (Joules) 0.8 J
Max Clamping Volts 36 V
Peak Current 500 A
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved