LPMLB3
Lovato Pilot Lights, LPML Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LPMLB3

Lovato Pilot Lights, LPML Series
In stock
Item Number
LPMLB3
MFG Item Number
LPMLB3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, LPML Series
Item #
LPMLB3
Pilot Light, Grn, 24VAC/DC, LED,

LPML Series Information

Lovato's Platinum series LPM L LED integrated monoblock pilot lights are compact steady lights with 22mm mounting and ring fixing.
LPM L lights support several supply voltage ratings including 12VAC/DC, 24VAC/DC, 48VAC/DC, 110VAC, and 230VAC, depending on the part number. The line includes 6 colors: Orange, Green, Red, Yellow, Blue, and Transparent.
Also included are protection features for both the soft starter and the motor, and specific alarms can be configured to signal maintenance needs, including the number of startups performed or the operation hours of the motor. Electronic thermal overload protection is included and selectable.
Each light is rated IP66, IP67, and IP69K on the front for dust‑tight protection and durability in high pressure washdown environments. The rear casing is rated IP20, with finger safe screw terminals and side cable entry.
LPM L Series Pilot Lights are rated for an electrical life exceeding 30,000 hours.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LPMLB3
Item Number LPMLB3
Manufacturer Lovato
Product Series LPML
Family Series Lovato Pilot Lights, LPML Series
Push-to-Test No
Mounting Size (mm) 22 mm
Lamp Type LED
Lens Shape Flat Round
Lens Color Green
Nominal Lamp Voltage 24 VAC, 24 VDC
Illumination Circuit Full Voltage
Terminal Type Screw
IP Rating IP20, IP66, IP67, IP69K
Gross Weight 0.04 lbs
Net Weight 0.04 lbs
Depth Behind Panel 1.6 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved